Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flame, 3/4 In, 1/4 Shank

  • Mfr # 310-002156

  • Zoro # G8170251


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Double Cut
Shape
Flame
Cutter Dia.
3/4"
Length of Cut
1-5/8 in
Trade Number
SH-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002156
Zoro #
G8170251
UPC #
888226069878
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-5/8 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Flame
Trade Number
SH-7
Item
Carbide Bur
Type
Double Cut
Shank Material
Steel
Application
Metalworking, Contouring and Milling
Abrading Application
Metalworking, Milling, Contouring
Coating
Bright (Uncoated)
Head Material Grade
C2 Submicron
Max. Speed
35,000 RPM
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Number of Ends
Single End
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Double
Head Shape
Flame
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
List Number
310H
Operating Speed - Maximum
35,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 5/8 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SH-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 35,000 RPM, List Number 310H, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.