Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Cone, 3/32, 3/32 In

  • Mfr # 310-001220

  • Zoro # G2972868


product price: $6.69
/ea
Sold in multiples of 18 for $120.42

Key Features

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Cutter Dia.
3/32"
Length of Cut
1/8 in
Trade Number
SN-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001220
Zoro #
G2972868
UPC #
888226067836
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
1/8 in
Overall Length
1 1/2 in
Shank Size
3/32"
Head Dia.
3/32 in
Shank Dia.
3/32 in
Head Length
1/8 in

Details

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Trade Number
SN-61
Angle
10 Degrees
Item
Carbide Bur
Shank Material
Carbide
Application
Metalworking, Edge Milling and Rear Machining
Type
Single Cut
End Type
Flat
Number of Ends
Single End
Abrading Application
Metalworking, Edge Milling, Rear Machining
Included Angle
10 Degrees
Cut Type
Single
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Head Material
Carbide
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Inverted Cone
List Number
310N
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 3/32 in, Head Dia. 3/32 in, Head Length 1/8 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-61, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.