Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Cone, 3/8, 1/4 Shank

  • Mfr # 310-001231

  • Zoro # G9715282


product price: $15.55
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Cutter Dia.
3/8"
Length of Cut
3/8 in
Trade Number
SN-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001231
Zoro #
G9715282
UPC #
888226067959
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/8 in
Overall Length
2 1/8 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Trade Number
SN-2
Angle
13 Degrees
Shank Material
Steel
Item
Carbide Bur
Application
Metalworking, Edge Milling and Rear Machining
Type
Single Cut
Head Material
Carbide
Included Angle
13 Degrees
Coating
Bright (Uncoated)
End Type
Flat
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Cut Type
Single
Abrading Application
Metalworking, Edge Milling, Rear Machining
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Max. Speed
65,000 RPM
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310N
Head Shape
Inverted Cone
Operating Speed - Maximum
60,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle 13 Degrees , Overall Length 2 1/8 in, Trade Number SN-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 60,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.