Zoro Homepage

Carbide Bur, Oval, 1/2 In, 1/4 Shank

  • Mfr # 310-002510

  • Zoro # G8271602


product price: $34.49
/ea

Key Features

Cutting Edge Type
Aluma Cut
Shape
Oval
Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002510
Zoro #
G8271602
UPC #
888226070805
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
7/8 in

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5NF, Primary Material Application Zinc, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.