Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Oval, 1/4 In, 1/4 Shank

  • Mfr # 310-001105C

  • Zoro # G2973236


product price: $13.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Oval
Cutter Dia.
1/4"
Length of Cut
3/8 in
Trade Number
SE-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001105C
Zoro #
G2973236
UPC #
888226066778
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Oval
Trade Number
SE-1
Item
Carbide Bur
Application
Metalworking, Contouring
Type
Single Cut
Shank Material
Carbide
Head Shape
Oval
Max. Speed
65,000 RPM
End Type
Radius
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material
Carbide
Cut Type
Single
Abrading Application
Metalworking, Contouring
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Coating
Bright (Uncoated)
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310E
Operating Speed - Maximum
65,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 65,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.