Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Oval, 5/8 In, 1/4 Shank

  • Mfr # 310-002511

  • Zoro # G8473421


product price: $56.39
/ea
Sold in multiples of 3 for $169.17

Key Features

Cutting Edge Type
Aluma Cut
Shape
Oval
Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002511
Zoro #
G8473421
UPC #
888226070812
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/8 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Aluma Cut
Shape
Oval
Trade Number
SE-6NF
Item
Carbide Bur
Shank Material
Steel
Type
Aluma Cut
Application
Metalworking, Contouring
Head Material
Carbide
Abrading Application
Metalworking, Contouring
Head Material Grade
C2 Submicron
Max. Speed
50,000 RPM
Coating
Bright (Uncoated)
Head Shape
Oval
Material Application
Aluminum, Plastic, Zinc
Material Category Application
Non-Ferrous Metals, Plastic
End Type
Radius
Cut Type
Aluminum
Number of Ends
Single End
Primary Material Application
Zinc
List Number
310E
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/8 in, Trade Number SE-6NF, Primary Material Application Zinc, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.