Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Cone, 1/8, 1/8 Shank

  • Mfr # 310-002192

  • Zoro # G2972350


product price: $6.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
1/8"
Length of Cut
7/16 in
Trade Number
SM-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002192
Zoro #
G2972350
UPC #
888226070263
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
7/16 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-42
Angle
14 Degrees
Type
Double Cut
Shank Material
Carbide
Item
Carbide Bur
Application
Metalworking, Surface Machining and Narrow Contouring
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Included Angle
14 Degrees
Cut Type
Double
Head Material
Carbide
Max. Speed
90,000 RPM
Abrading Application
Metalworking, Surface Milling, Narrow Contouring
Number of Ends
Single End
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Head Material Grade
C2 Submicron
End Type
Pointed
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310M
Operating Speed - Maximum
90,000 RPM
Head Shape
Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/16 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SM-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.