Zoro Homepage

Carbide Bur, Pointed Cone, 5/8

  • Mfr # 19D747

  • Zoro # G4624995


product price: $28.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D747
Zoro #
G4624995
UPC #
190735395288
Country of Origin
China

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 7/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Shank Length
1 3/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Trade Number
SM-6
Angle
31 Degrees
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Item
Carbide Bur
Shank Material
Steel
Max. RPM
12000-25000
Head Material Grade
YG7
End Type
Pointed
Head Shape
Cone
Included Angle
31 Degrees
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Number of Ends
Single End
Cut Type
Single
Max. Speed
25,000 RPM
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
25,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 7/8 in, Trade Number SM-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 25,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.