Zoro Homepage

Carbide Bur, Pointed Tree, 3/16

  • Mfr # 19D898

  • Zoro # G4521973


product price: $11.79
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D898
Zoro #
G4521973
UPC #
190735396735
Country of Origin
China

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
3/16"
Shank Length
1 1/2 in
Head Dia.
3/16 in
Shank Dia.
3/16 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-81
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Item
Tree Bur SG
Shank Material
Carbide
Max. RPM
30000-40000
Head Shape
Tree
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Coating
Bright (Uncoated)
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Material Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, High Speed Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel, Zinc
Material Category Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, High Speed Steel, Nickel Alloys, Stainless Steel, Titanium, Tool Steel, Zinc
Max. Speed
40,000 RPM
End Type
Pointed
Number of Ends
Single End
Cut Type
Double
Head Material Grade
YK15
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 3/16 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-81, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.