Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 3/16, 3/16 Shank

  • Mfr # 310-002134

  • Zoro # G2972518


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
3/16"
Length of Cut
1/2 in
Trade Number
SG-81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002134
Zoro #
G2972518
UPC #
888226069663
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
3/16"
Head Dia.
3/16 in
Shank Dia.
3/16 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-81
Shank Material
Carbide
Application
Metalworking, Milling, Acute Angle Milling and Narrow Contouring
Type
Double Cut
Item
Carbide Bur
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Abrading Application
Acute Angle Milling, Metalworking, Milling, Narrow Contouring
Max. Speed
75,000 RPM
End Type
Pointed
Cut Type
Double
Number of Ends
Single End
Head Material Grade
C2 Submicron
Head Shape
Tree
Head Material
Carbide
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, , Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310G
Operating Speed - Maximum
75,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 3/16 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-81, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 75,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.