Zoro Homepage

Carbide Bur, Pointed Tree, 6 mm

  • Mfr # 19D756

  • Zoro # G4535203


product price: $8.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Cutter Dia.
6.00mm
Length of Cut
16.00mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D756
Zoro #
G4535203
UPC #
190735395332
Country of Origin
China

Dimensions

Cutter Dia.
6.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6.00mm
Shank Length
34 mm
Head Dia.
6 mm
Shank Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Trade Number
SG-1M
Shank Material
Steel
Max. RPM
20000-30000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Item
Tree Bur SG
Number of Ends
Single End
Cut Type
Single
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Shape
Tree
Head Material Grade
YG7
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
End Type
Pointed
Material Category Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, High Speed Steel, Nickel Alloys, Stainless Steel, Titanium, Tool Steel, Zinc
Coating
Bright (Uncoated)
Material Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, High Speed Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel, Zinc
Max. Speed
30,000 RPM
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc
Operating Speed - Maximum
30,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-1M, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 34 mm, Operating Speed - Maximum 30,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.