Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Radius End, 1/8 In, 1/8 Shank

  • Mfr # 310-006100

  • Zoro # G2972159


product price: $9.09
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder With Radius End
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SC-42L2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-006100
Zoro #
G2972159
UPC #
888226073493
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder With Radius End
Trade Number
SC-42L2
Angle
14 Degrees
Shank Material
Carbide
Item
Carbide Bur
Application
Metalworking, Surface Milling and Contouring
Type
Double Cut
Head Material
Carbide
Number of Ends
Single End
Cut Type
Double
Coating
Bright (Uncoated)
Abrading Application
Metalworking, Surface Milling, Contouring
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Head Shape
Cylinder
Max. Speed
90,000 RPM
End Type
Radius
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310C
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-42L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.