Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Radius End, 3/32, 3/32 Shank

  • Mfr # 310-001060

  • Zoro # G2973367


product price: $7.09
/ea
Sold in multiples of 17 for $120.53

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder With Radius End
Cutter Dia.
3/32"
Length of Cut
3/8 in
Trade Number
SC-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001060
Zoro #
G2973367
UPC #
888226066228
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Size
3/32"
Shank Dia.
3/32 in
Head Dia.
3/32 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Cylinder With Radius End
Trade Number
SC-61
Application
Metalworking, Surface Milling and Contouring
Item
Carbide Bur
Type
Single Cut
Shank Material
Carbide
End Type
Radius
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Metalworking, Surface Milling, Contouring
Number of Ends
Single End
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Head Shape
Cylinder
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Single
Head Material Grade
C2 Submicron
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310C
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 3/32 in, Head Dia. 3/32 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-61, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.