Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Radius End, 5/8 In, 1/4 Shank

  • Mfr # 310-002505

  • Zoro # G7859065


product price: $56.85
/ea

Key Features

Cutting Edge Type
Aluma Cut
Shape
Cylinder With Radius End
Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002505
Zoro #
G7859065
UPC #
888226070751
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in

Details

Cutting Edge Type
Aluma Cut
Shape
Cylinder With Radius End
Trade Number
SC-6NF
Item
Carbide Bur
Type
Aluma Cut
Shank Material
Steel
Application
Metalworking, Surface Milling and Contouring
End Type
Radius
Max. Speed
50,000 RPM
Cut Type
Aluminum
Coating
Bright (Uncoated)
Material Category Application
Non-Ferrous Metals, Plastic
Number of Ends
Single End
Abrading Application
Metalworking, Surface Milling, Contouring
Head Material
Carbide
Material Application
Aluminum, Plastic, Zinc
Head Shape
Cylinder
Head Material Grade
C2 Submicron
Primary Material Application
Zinc
List Number
310C
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-6NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.