Zoro Homepage

Carbide Bur, Round Nose Tree, 1/4

  • Mfr # 19D876

  • Zoro # G4563702


product price: $10.79
/ea

Key Features

Shape
Round Nose Tree
Cutter Dia.
1/4"
Length of Cut
1/2 in
Trade Number
SF-51
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D876
Zoro #
G4563702
UPC #
190735396513
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/8"

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-51
Max. RPM
30000-40000
Shank Material
Hardened Steel
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron

Description

Carbide Bur, Length of Cut 1/2 in, Overall Length 2 in, Trade Number SF-51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.