Zoro Homepage

Carbide Bur, Round Nose Tree, 3/8

  • Mfr # 19D722

  • Zoro # G4613086


product price: $18.59
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D722
Zoro #
G4613086
UPC #
190735395035
Country of Origin
China

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-3
Item
Carbide Bur
Max. RPM
20000-40000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Steel
Head Material Grade
YG7
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Head Material
Carbide
Head Shape
Tree
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Number of Ends
Single End
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Coating
Bright (Uncoated)
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
End Type
Radius
Max. Speed
40,000 RPM
Cut Type
Single
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.