Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree, 5/8

  • Mfr # 19D729

  • Zoro # G4624846


product price: $30.79
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D729
Zoro #
G4624846
UPC #
190735395103
Country of Origin
China

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-6
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Steel
Max. RPM
12000-25000
Item
Carbide Bur
End Type
Radius
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Head Material Grade
YG7
Cut Type
Single
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Max. Speed
25,000 RPM
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Head Shape
Tree
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Head Material
Carbide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
25,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-6, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/4 in, Operating Speed - Maximum 25,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.