Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Aluma Cut, 1/4 in, 11 pc

  • Mfr # 310-130004

  • Zoro # G8017493


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
Aluma Cut
Shank Size (In.)
1/4
Includes
Rosewood Box
Number of Pieces
11
Tool Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-130004
Zoro #
G8017493
UPC #
888226186353
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Smallest Head Dia.
1/4 in
Head Dia.
1/4 in, 3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Diameter - Minimum
1/4 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SA-1NF, SA-3NF, SA-5NF, SC-1NF, SC-3NF, SC-5NF, SF-1NF, SF-3NF, SF-5NF, SL-3NF, SL-4NF
Type
Aluma Cut
Includes
Rosewood Box
Number of Pieces
11
Item
Carbide Bur Set
Tool Material
Carbide
Shank Material
Carbide
Max. Speed
65,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Deburring
Head Material Grade
C2 Submicron
Set Type
Shape Assortment
Material Application
Aluminum, Plastic, Zinc
Cut Type
Aluminum
Number of Ends
Single End
Material Category Application
Non-Ferrous Metals, Plastic
Primary Material Application
Zinc
Set Shape Status
Assorted
End Type
Flat, Radius
Head Shape
Cone, Cylinder, Tree
Operating Speed - Maximum
65,000 RPM
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Aluminum, Head Shape Cone, Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 11, Primary Material Application Zinc, Trade Number SA-1NF, SA-3NF, SA-5NF, SC-1NF, SC-3NF, SC-5NF, SF-1NF, SF-3NF, SF-5NF, SL-3NF, SL-4NF, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Includes Rosewood Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.