Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 1/4 in, 12 pc

  • Mfr # 310-120025

  • Zoro # G8359407


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SF-1, SF-3, SF-5, SG-1, SG-3, SG-5, SL-1, SL-3, SL-4, SM-1, SM-3, SM-5
Includes
Rosewood Box
Type
Double Cut
Number of Pieces
12
Shank Size (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-120025
Zoro #
G8359407
UPC #
888226186575
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Smallest Head Dia.
1/4 in
Largest Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in, 3/8 in, 1/2 in
Head Diameter - Minimum
1/4 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SF-1, SF-3, SF-5, SG-1, SG-3, SG-5, SL-1, SL-3, SL-4, SM-1, SM-3, SM-5
Includes
Rosewood Box
Type
Double Cut
Number of Pieces
12
Tool Material
Carbide
Item
Carbide Bur Set
Shank Material
Carbide
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Abrading Application
Contouring, Metalworking, Surface Milling
Coating
Bright (Uncoated)
Set Type
Shape Assortment
Max. Speed
65,000 RPM
Cut Type
Double
Head Material
Carbide
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Shape
Cone, Tree
Operating Speed - Maximum
65,000 RPM
Set Shape Status
Assorted
End Type
Pointed, Radius
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Double, Head Shape Cone, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SF-1, SF-3, SF-5, SG-1, SG-3, SG-5, SL-1, SL-3, SL-4, SM-1, SM-3, SM-5, End Type Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.