Carbide Bur Set, Double Cut, 1/4 in, 8 pc
Mfr # 310-120020
Zoro # G7826795
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Trade Number
SB-5, SC-5, SD-5, SF-5, SG-5, SH-5, SJ-5, SK-5
Includes
Rosewood Box
Tool Material
Carbide
Shank Size (In.)
1/4
Type
Double Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-120020
Zoro #
G7826795
UPC #
888226147910
Country of Origin
United States
Dimensions
Shank Size (In.)
1/4
Shank Dia.
1/4 in
Largest Head Dia.
1/2 in
Smallest Head Dia.
1/2 in
Head Dia.
1/2 in
Head Diameter - Minimum
1/2 in
Head Diameter - Maximum
1/2 in
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-5, SC-5, SD-5, SF-5, SG-5, SH-5, SJ-5, SK-5, End Type Pointed, Radius, System of Measurement Inch, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.