Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 1/4 in, 9 pc

  • Mfr # 310-120017

  • Zoro # G8014203


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SA-1, SA-3, SA-5, SE-1, SE-3, SE-5, SN-1, SN-2, SN-4
Tool Material
Carbide
Type
Double Cut
Includes
Rosewood Box
Shank Size (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-120017
Zoro #
G8014203
UPC #
888226147880
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Shank Dia.
1/4 in
Head Dia.
1/4 in, 3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Smallest Head Dia.
1/4 in
Head Diameter - Minimum
1/4 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SA-1, SA-3, SA-5, SE-1, SE-3, SE-5, SN-1, SN-2, SN-4
Tool Material
Carbide
Type
Double Cut
Includes
Rosewood Box
Item
Carbide Bur Set
Number of Pieces
9
Shank Material
Carbide
Cut Type
Double
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Abrading Application
Contouring, Metalworking, Surface Milling
Set Type
Shape Assortment
Max. Speed
65,000 RPM
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Number of Ends
Single End
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
65,000 RPM
Set Shape Status
Assorted
Head Shape
Cylinder, Inverted Cone, Oval
End Type
Flat, Radius
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Double, Head Shape Cylinder, Inverted Cone, Oval, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1, SA-3, SA-5, SE-1, SE-3, SE-5, SN-1, SN-2, SN-4, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.