Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 1/4 in, 9 pc

  • Mfr # 310-120018

  • Zoro # G8385517


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SB-1, SB-3, SB-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5
Tool Material
Carbide
Number of Pieces
9
Type
Double Cut
Includes
Rosewood Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-120018
Zoro #
G8385517
UPC #
888226147897
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Shank Dia.
1/4 in
Smallest Head Dia.
1/4 in
Head Dia.
1/4 in, 3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Head Diameter - Minimum
1/4 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SB-1, SB-3, SB-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5
Tool Material
Carbide
Number of Pieces
9
Type
Double Cut
Includes
Rosewood Box
Item
Carbide Bur Set
Shank Material
Carbide
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Coating
Bright (Uncoated)
Set Type
Shape Assortment
Max. Speed
65,000 RPM
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Double
Number of Ends
Single End
Head Material
Carbide
Abrading Application
Contouring, Metalworking, Surface Milling
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Shape
Cylinder, Tree
End Type
Radius
Set Shape Status
Assorted
Operating Speed - Maximum
65,000 RPM
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Double, Head Shape Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-3, SB-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5, End Type Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.