Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Single Cut, 1/4 in, 12 pc

  • Mfr # 310-110022

  • Zoro # G7981994


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SE-1, SE-3, SE-5, SM-1, SM-3, SM-5
Type
Single Cut
Includes
Rosewood Box
Tool Material
Carbide
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-110022
Zoro #
G7981994
UPC #
888226186506
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Head Dia.
1/4 in, 3/8 in, 1/2 in
Shank Dia.
1/4 in
Smallest Head Dia.
1/4 in
Largest Head Dia.
1/2 in
Head Diameter - Maximum
1/2 in
Head Diameter - Minimum
1/4 in

Details

Trade Number
SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SE-1, SE-3, SE-5, SM-1, SM-3, SM-5
Type
Single Cut
Includes
Rosewood Box
Tool Material
Carbide
Number of Pieces
12
Item
Carbide Bur Set
Shank Material
Carbide
Head Material
Carbide
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Max. Speed
65,000 RPM
Cut Type
Single
Set Type
Shape Assortment
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Set Shape Status
Assorted
Head Shape
Cone, Cylinder, Oval
Operating Speed - Maximum
65,000 RPM
End Type
Flat, Pointed, Radius
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Cone, Cylinder, Oval, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SE-1, SE-3, SE-5, SM-1, SM-3, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.