Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Single Cut, 1/4 in, 8 pc

  • Mfr # 310-110019

  • Zoro # G7960425


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SA-5, SC-5, SD-5, SE-5, SG-5, SH-5, SK-5, SM-5
Number of Pieces
8
Includes
Rosewood Box
Tool Material
Carbide
Type
Single Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-110019
Zoro #
G7960425
UPC #
888226147729
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Largest Head Dia.
1/2 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Smallest Head Dia.
1/2 in
Head Diameter - Minimum
1/2 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SA-5, SC-5, SD-5, SE-5, SG-5, SH-5, SK-5, SM-5
Number of Pieces
8
Includes
Rosewood Box
Item
Carbide Bur Set
Tool Material
Carbide
Type
Single Cut
Shank Material
Carbide
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Head Material
Carbide
Cut Type
Single
Number of Ends
Single End
Set Type
Shape Assortment
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Max. Speed
50,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Flat, Pointed, Radius
Set Shape Status
Assorted
Head Shape
Ball, Cone, Cylinder, Flame, Oval, Tree
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Flame, Oval, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-5, SC-5, SD-5, SE-5, SG-5, SH-5, SK-5, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.