Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Single Cut, 1/4 in, 9 pc

  • Mfr # 310-110016

  • Zoro # G8444283


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SE-1, SE-3, SE-5
Number of Pieces
9
Type
Single Cut
Includes
Rosewood Box
Shank Size (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-110016
Zoro #
G8444283
UPC #
888226147699
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Head Dia.
1/4 in, 3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Shank Dia.
1/4 in
Smallest Head Dia.
1/4 in
Head Diameter - Maximum
1/2 in
Head Diameter - Minimum
1/4 in

Details

Trade Number
SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SE-1, SE-3, SE-5
Item
Carbide Bur Set
Number of Pieces
9
Type
Single Cut
Includes
Rosewood Box
Tool Material
Carbide
Shank Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Single
Coating
Bright (Uncoated)
Max. Speed
65,000 RPM
Number of Ends
Single End
Set Type
Shape Assortment
Head Material Grade
C2 Submicron
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Radius
Head Shape
Ball, Cylinder, Oval
Set Shape Status
Assorted
Operating Speed - Maximum
65,000 RPM
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Ball, Cylinder, Oval, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SE-1, SE-3, SE-5, End Type Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.