Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Single Cut, 1/8 in, 11 pc

  • Mfr # 310-110003

  • Zoro # G8119492


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SA-41, SB-41, SC-41, SD-41, SE-41, SF-41, SG-41, SH-41, SL-41, SM-41, SN-41
Includes
Rosewood Box
Shank Size (In.)
1/8
Type
Single Cut
Tool Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-110003
Zoro #
G8119492
UPC #
888226148146
Country of Origin
United States

Dimensions

Shank Size (In.)
1/8
Shank Dia.
1/8 in
Smallest Head Dia.
1/16 in
Head Dia.
1/16 in, 3/32 in, 1/8 in
Largest Head Dia.
1/8 in
Head Diameter - Maximum
1/8 in
Head Diameter - Minimum
1/16 in

Details

Trade Number
SA-41, SB-41, SC-41, SD-41, SE-41, SF-41, SG-41, SH-41, SL-41, SM-41, SN-41
Includes
Rosewood Box
Type
Single Cut
Tool Material
Carbide
Number of Pieces
11
Item
Carbide Bur Set
Shank Material
Carbide
Cut Type
Single
Head Material Grade
C2 Submicron
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Set Type
Shape Assortment
Number of Ends
Single End
Head Material
Carbide
Max. Speed
90,000 RPM
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Flat, Pointed, Radius
Set Shape Status
Assorted
Operating Speed - Maximum
90,000 RPM
Head Shape
Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree

Description

Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 1/16 in, Number of Pieces 11, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-41, SB-41, SC-41, SD-41, SE-41, SF-41, SG-41, SH-41, SL-41, SM-41, SN-41, End Type Flat, Pointed, Radius, Head Dia. 1/16 in, 3/32 in, 1/8 in, Coating Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.