Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Single Cut, 1/8 in, 11 pc

  • Mfr # 310-110004

  • Zoro # G8389026


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SA-42, SB-42, SC-42, SD-42, SF-42, SG-42, SJ-42, SK-42, SL-42, SM-42, SN-42
Number of Pieces
11
Shank Size (In.)
1/8
Type
Single Cut
Tool Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-110004
Zoro #
G8389026
UPC #
888226147576
Country of Origin
United States

Dimensions

Shank Size (In.)
1/8
Smallest Head Dia.
1/8 in
Head Dia.
3/32 in, 1/8 in
Shank Dia.
1/8 in
Largest Head Dia.
1/8 in
Head Diameter - Maximum
1/8 in
Head Diameter - Minimum
3/32 in

Details

Trade Number
SA-42, SB-42, SC-42, SD-42, SF-42, SG-42, SJ-42, SK-42, SL-42, SM-42, SN-42
Number of Pieces
11
Item
Carbide Bur Set
Type
Single Cut
Tool Material
Carbide
Includes
Rosewood Box
Shank Material
Carbide
Number of Ends
Single End
Head Material
Carbide
Set Type
Shape Assortment
Max. Speed
90,000 RPM
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Cut Type
Single
Coating
Bright (Uncoated)
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Shape
Ball, Cone, Cylinder, Inverted Cone, Tree
End Type
Flat, Pointed, Radius
Set Shape Status
Assorted
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Inverted Cone, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 3/32 in, Number of Pieces 11, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-42, SB-42, SC-42, SD-42, SF-42, SG-42, SJ-42, SK-42, SL-42, SM-42, SN-42, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/32 in, 1/8 in, Coating Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.