Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Taper Radius, 1/8, 1/8 Shank

  • Mfr # 310-002181A

  • Zoro # G2972405


product price: $8.29
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
14 Degrees Taper Radius
Cutter Dia.
1/8"
Length of Cut
1/2 in
Trade Number
SL-42L2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002181A
Zoro #
G2972405
UPC #
888226070133
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
14 Degrees Taper Radius
Trade Number
SL-42L2
Angle
14 Degrees
Type
Double Cut
Item
Carbide Bur
Application
Metalworking, Surface Machining, Narrow Contours and Surfaces
Shank Material
Carbide
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Head Shape
Cone
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Head Material
Carbide
Included Angle
14 Degrees
Cut Type
Double
Head Material Grade
C2 Submicron
Coating
Bright (Uncoated)
Max. Speed
90,000 RPM
End Type
Radius
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310L
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-42L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.