Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Taper Radius, 3/4, 1/4 Shank

  • Mfr # 310-004303

  • Zoro # G7848346


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Aluma Cut
Shape
14 Degrees Taper Radius
Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-004303
Zoro #
G7848346
UPC #
888226073233
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Overall Length
3 1/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 1/2 in

Details

Cutting Edge Type
Aluma Cut
Shape
14 Degrees Taper Radius
Trade Number
SL-7NF
Angle
14 Degrees
Shank Material
Steel
Type
Aluma Cut
Item
Carbide Bur
Application
Metalworking, Surface Machining, Narrow Contours and Surfaces
Head Shape
Cone
Head Material
Carbide
Max. Speed
35,000 RPM
Head Material Grade
C2 Submicron
Material Category Application
Non-Ferrous Metals, Plastic
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Material Application
Aluminum, Plastic, Zinc
Included Angle
14 Degrees
Coating
Bright (Uncoated)
Cut Type
Aluminum
End Type
Radius
Primary Material Application
Zinc
Operating Speed - Maximum
35,000 RPM
List Number
310L
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/2 in, Included Angle 14 Degrees , Overall Length 3 1/4 in, Trade Number SL-7NF, Primary Material Application Zinc, Head Shape Cone, Operating Speed - Maximum 35,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.