Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Taper Radius, 3/8, 1/4 Shank

  • Mfr # 310-002626

  • Zoro # G7913114


product price: $39.75
/ea
Sold in multiples of 4 for $159.00

Key Features

Cutting Edge Type
Single Cut
Shape
14 Degrees Taper Radius
Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Trade Number
SL-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002626
Zoro #
G7913114
UPC #
888226071550
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Overall Length
7 1/16 in
Shank Size
1/4"
Shank Length
6 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
1 1/16 in

Details

Cutting Edge Type
Single Cut
Shape
14 Degrees Taper Radius
Trade Number
SL-3L6
Angle
14 Degrees
Item
Carbide Bur
Type
Single Cut
Shank Material
Steel
Application
Metalworking, Surface Machining, Narrow Contours, Narrow Surfaces and Hard To Reach Areas
Head Material Grade
C2 Submicron
Coating
Bright (Uncoated)
Included Angle
14 Degrees
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material
Carbide
Cut Type
Single
Head Shape
Cone
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
End Type
Radius
Max. Speed
65,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
60,000 RPM
List Number
310L
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 7 1/16 in, Trade Number SL-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.