Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Taper Radius, 5/8, 1/4 Shank

  • Mfr # 310-001188

  • Zoro # G8387364


product price: $46.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
14 Degrees Taper Radius
Cutter Dia.
5/8"
Length of Cut
1-3/16 in
Trade Number
SL-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001188
Zoro #
G8387364
UPC #
888226067621
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1-3/16 in
Overall Length
2 15/16 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
1 3/16 in

Details

Cutting Edge Type
Single Cut
Shape
14 Degrees Taper Radius
Trade Number
SL-5
Angle
14 Degrees
Application
Metalworking, Surface Machining, Narrow Contours and Surfaces
Shank Material
Steel
Item
Carbide Bur
Type
Single Cut
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Max. Speed
50,000 RPM
Head Material Grade
C2 Submicron
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Included Angle
14 Degrees
Head Shape
Cone
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Head Material
Carbide
End Type
Radius
Cut Type
Single
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310L
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 3/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.