Zoro Homepage

Carbide Bur, Taper Radius End, 3/4

  • Mfr # 19D925

  • Zoro # G4589347


product price: $48.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Included Angle 14 Degrees Taper Radius End
Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D925
Zoro #
G4589347
UPC #
190735396995
Country of Origin
China

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Overall Length
3 3/8 in
Shank Size
1/4"
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Included Angle 14 Degrees Taper Radius End
Trade Number
SL-7
Angle
14 Degrees
Item
Cone Bur
Shank Material
Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
10000-20000
Cut Type
Double
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Included Angle
14 Degrees
Head Shape
Cone
Head Material Grade
YG7
End Type
Radius
Head Material
Carbide
Max. Speed
20,000 RPM
Abrading Application
For Steel, High-Temperature Alloys and Cast Iron, Stainless Steel
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Shop By
Closeouts
Primary Material Application
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
20,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/2 in, Included Angle 14 Degrees , Overall Length 3 3/8 in, Trade Number SL-7, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 20,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.