Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Tree, 1/2 In, 1/4 Shank

  • Mfr # 310-002719

  • Zoro # G7946172


product price: $34.39
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SF-5L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002719
Zoro #
G7946172
UPC #
888226071918
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
6 1/2 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Shank Length
6 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Tree
Trade Number
SF-5L6
Angle
14 Degrees
Type
Double Cut
Shank Material
Steel
Item
Carbide Bur
Application
Metalworking, Narrow Contours and Hard To Reach Areas
Head Material
Carbide
Number of Ends
Single End
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Shape
Tree
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Cut Type
Double
Max. Speed
65,000 RPM
Abrading Application
Metalworking, Milling, Contouring, Hard-to-Reach Areas
End Type
Radius
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
50,000 RPM
List Number
310F
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SF-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.