Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Tree, 3/16 In, 1/8 Shank

  • Mfr # 310-001113

  • Zoro # G2973190


product price: $10.99
/ea
Sold in multiples of 11 for $120.89

Key Features

Cutting Edge Type
Single Cut
Shape
Tree
Cutter Dia.
3/16"
Length of Cut
1/2 in
Trade Number
SF-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001113
Zoro #
G2973190
UPC #
888226066884
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
3/16 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Tree
Trade Number
SF-53
Shank Material
Carbide
Type
Single Cut
Item
Carbide Bur
Application
Metalworking, Narrow Contours
Coating
Bright (Uncoated)
Head Material Grade
C2 Submicron
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Max. Speed
90,000 RPM
Number of Ends
Single End
Abrading Application
Metalworking, Narrow Contouring
Head Material
Carbide
Cut Type
Single
End Type
Radius
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Tree
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310F
Operating Speed - Maximum
75,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 75,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.