Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Tree, 3/4 In, 1/4 Shank

  • Mfr # 310-001123

  • Zoro # G8149373


product price: $59.95
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Tree
Cutter Dia.
3/4"
Length of Cut
1 in
Trade Number
SF-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001123
Zoro #
G8149373
UPC #
888226066983
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Tree
Trade Number
SF-7
Shank Material
Steel
Type
Single Cut
Item
Carbide Bur
Application
Metalworking, Narrow Contours
End Type
Radius
Head Material Grade
C2 Submicron
Number of Ends
Single End
Abrading Application
Metalworking, Narrow Contouring
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Single
Head Shape
Tree
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
65,000 RPM
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
35,000 RPM
List Number
310F
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 35,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.