Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Tree, 3/4 In, 1/4 Shank

  • Mfr # 310-002544

  • Zoro # G8471565


product price: $71.75
/ea

Key Features

Cutting Edge Type
Aluma Cut
Shape
Tree
Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002544
Zoro #
G8471565
UPC #
888226071178
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 in

Details

Cutting Edge Type
Aluma Cut
Shape
Tree
Trade Number
SF-7NF
Angle
14 Degrees
Shank Material
Steel
Type
Aluma Cut
Application
Metalworking, Narrow Contours
Item
Carbide Bur
Cut Type
Aluminum
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Material Grade
C2 Submicron
Material Application
Aluminum, Plastic, Zinc
Max. Speed
65,000 RPM
Material Category Application
Non-Ferrous Metals, Plastic
Head Material
Carbide
Abrading Application
Metalworking, Narrow Contouring
Head Shape
Tree
End Type
Radius
Primary Material Application
Zinc
Operating Speed - Maximum
35,000 RPM
List Number
310F
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-7NF, Primary Material Application Zinc, Head Shape Tree, Operating Speed - Maximum 35,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.