Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill, 0.88inFL, 2.50inL, 0.129Size

  • Mfr # GD1285X3

  • Zoro # G9435501


product price: $51.19
/ea

Key Features

Drill Bit Size
#30
Flute Length
7/8 in
Sizes Included
#30
Decimal Equivalent
0.1285
Drill Bit Dimension Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD1285X3
Zoro #
G9435501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#30
Flute Length
7/8 in
Sizes Included
#30
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
7/8 in

Details

Item
Jobber Length Drill Bit
Decimal Equivalent
0.1285
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #30, Decimal Equivalent 0.1285, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.