Zoro Homepage

Carbide Drill, 0.88inFL, 2.50inL, 0.141Size

  • Mfr # GD1406X3

  • Zoro # G9435553


product price: $51.19
/ea

Key Features

Drill Bit Size
9/64 in
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Decimal Equivalent
0.1406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD1406X3
Zoro #
G9435553
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
9/64 in
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
9/64"
Flute Length
7/8 in
Maximum Drilling Depth
7/8 in

Details

Item
Jobber Length Drill Bit
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.1406
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Decimal Equivalent 0.1406, Fractional Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.