Zoro Homepage

Carbide Drill, 1.00inFL, 2.50inL, 0.171Size

  • Mfr # GD1719X3

  • Zoro # G9435641


product price: $53.59
/ea

Key Features

Drill Bit Size
11/64 in
Decimal Equivalent
0.1719
Flute Length
1 in
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Sizes Included
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD1719X3
Zoro #
G9435641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
11/64 in
Flute Length
1 in
Sizes Included
11/64"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
1 in

Details

Item
Jobber Length Drill Bit
Decimal Equivalent
0.1719
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Decimal Equivalent 0.1719, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.