Carbide Drill, 1.13inFL, 3.00inL, 0.203Size
Mfr # GD2031X3
Zoro # G9435727
product price: $71.49
/eaKey Features
Drill Bit Size
13/64 in
Flute Length
1 1/8 in
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Sizes Included
13/64"
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD2031X3
Zoro #
G9435727
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Drill Bit Size
13/64 in
Flute Length
1 1/8 in
Sizes Included
13/64"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
1 1/8 in
Details
Item
Jobber Length Drill Bit
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.2031
Measurement System
Fractional Inch
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Decimal Equivalent 0.2031, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.