Carbide Drill, 1.26inFL, 2.75inL, 0.141Size
Mfr # GD1406X5
Zoro # G9435562
product price: $63.29
/eaKey Features
Drill Bit Size
9/64 in
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Drill Bit Dimension Type
Fractional Inch
Decimal Equivalent
0.1406
Depth:Dia. Ratio
5xD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD1406X5
Zoro #
G9435562
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Drill Bit Size
9/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
1 13/50 in
Maximum Drilling Depth
1 1/4 in
Details
Item
Jobber Length Drill Bit
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.1406
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Description
Jobber Length Drill Bit, Drill Bit Size 9/64 in, Decimal Equivalent 0.1406, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.