Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill, 1.26inFL, 2.75inL, 0.16Size

  • Mfr # GD1562X5

  • Zoro # G9435596


product price: $63.29
/ea

Key Features

Drill Bit Size
5/32 in
Decimal Equivalent
0.1563
Drill Bit Grouping
Drill Bit
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD1562X5
Zoro #
G9435596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
5/32 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 13/50 in
Maximum Drilling Depth
1 1/4 in

Details

Item
Jobber Length Drill Bit
Decimal Equivalent
0.1563
Drill Bit Grouping
Drill Bit
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Decimal Equivalent 0.1563, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.