Zoro Homepage

Carbide Drill, 1.50inFL, 3.23inL, 0.1875Sze

  • Mfr # GDC1875X5

  • Zoro # G9436831


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 23/100 in
Drill Bit Size
3/16 in
Drill Bit Grouping
Drill Bit
Flute Length
1 1/2 in
Decimal Equivalent
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDC1875X5
Zoro #
G9436831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 23/100 in
Drill Bit Size
3/16 in
Flute Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
1 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1875
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Decimal Equivalent 0.1875, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.