Zoro Homepage

Carbide Drill, 1.89inFL, 3.58inL, 0.27Size

  • Mfr # GD2656X5

  • Zoro # G9435946


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 29/50 in
Drill Bit Size
17/64 in
Drill Bit Grouping
Drill Bit
Drill Bit Dimension Type
Fractional Inch
Decimal Equivalent
0.2656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD2656X5
Zoro #
G9435946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 29/50 in
Drill Bit Size
17/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 89/100 in
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
1 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2656
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Decimal Equivalent 0.2656, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.