Zoro Homepage

Carbide Drill, 2.00inFL, 4.00inL, 0.5Size

  • Mfr # GD5000X3

  • Zoro # G9436427


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Drill Bit Dimension Type
Fractional Inch
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.5000
Sizes Included
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD5000X3
Zoro #
G9436427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
1/2 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/2"
Flute Length
2 in
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
2 in

Details

Item
Jobber Drill Bit
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.5000
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 1/2 in, Decimal Equivalent 0.5000, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.