Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2

  • Mfr # 208-420250

  • Zoro # G8190795


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Milling Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-420250
Zoro #
G8190795
UPC #
888226126540
Country of Origin
United States

Dimensions

Milling Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Included Angle
90 Degrees
Helix Angle
30 Degrees
Cutting Type
Center
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
208
Grade
General Purpose
Item
Drill Mill
End Mill Material
Carbide
Finish
TiAlN
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
End Mill Style
Drill
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P

Description

Drill Mill, Carbide, AlTiN, 1/4 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.