Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill, 1/4In, 4FL, Single

  • Mfr # 208-662500

  • Zoro # G8018771


product price: $21.25
/ea
Sold in multiples of 5 for $106.25

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Milling Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-662500
Zoro #
G8018771
UPC #
888226203555
Country of Origin
United States

Dimensions

Milling Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
120 Degrees
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Finish
Bright (Uncoated)
Cutting Type
Center
Single End/Double End
Single
List Number
208
End Mill Material
Carbide
Item
Drill Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
End Mill Style
Drill
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight

Description

Drill Mill, Carbide, Uncoated, 1/4 in Milling Dia., 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.