Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill, 1/8In, 4FL, Single

  • Mfr # 208-641250

  • Zoro # G9726753


product price: $11.99
/ea
Sold in multiples of 9 for $107.91

Key Features

Number of Flutes
4
End Mill Style
Drill
Finish
Bright (Uncoated)
Length of Cut
1/2 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-641250
Zoro #
G9726753
UPC #
888226127295
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
1/8 in
Shank Dia.
1/8 in

Details

Number of Flutes
4
End Mill Style
Drill
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
208
Cutting Type
Center
Single End/Double End
Single
Item
Drill Mill
Grade
General Purpose
Measurement System
Inch
Included Angle
60 Degrees
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight

Description

Drill Mill, Carbide, Uncoated, 1/8 in Milling Dia., 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.