Zoro Homepage

Carbide Drill Mill, 3/16In, 2FL, Single, 2In

  • Mfr # 208-621870

  • Zoro # G8007833


product price: $15.69
/ea
Sold in multiples of 7 for $109.83

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-621870
Zoro #
G8007833
UPC #
888226127219
Country of Origin
United States

Dimensions

Milling Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Diameter
3/16"

Description

Drill Mill, Carbide, Uncoated, 3/16 in Milling Dia., 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.