Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill, 3/8In, 4FL, Single

  • Mfr # 208-824378

  • Zoro # G8371456


product price: $40.65
/ea
Sold in multiples of 3 for $121.95

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Milling Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-824378
Zoro #
G8371456
UPC #
888226212250
Country of Origin
United States

Dimensions

Milling Dia.
3/8 in
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Included Angle
82 Degrees
Helix Angle
30 Degrees
Cutting Type
Center
Item
Drill Mill
List Number
208
Grade
General Purpose
Finish
TiAlN
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
End Mill Style
Drill
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P

Description

Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 82 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.